Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 11, 6 Flute, Cobalt

  • Mfr # 1435-#11

  • Zoro # G5996742


product price: $36.49
/ea

Key Features

Size - Decimal
#11 - 0.1910
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-#11
Zoro #
G5996742
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#11 - 0.1910
Flute Length
1 1/4 in
Shank Dia.
3/16 in
Size- Decimal
#11 (0.1910)
Size
#11
Reamer Size
#11
Overall Length
5 in
Shank Size
0.1910"
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Material
Cobalt
Spiral Direction
Right Hand
Reamer Application
Through Hole
Cutting Direction
Right Hand
Decimal Equivalent
0.1910
Primary Material Application
All Materials
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.