Chucking Reamer, No 16, 6 Flute, Cobalt
Mfr # 1433-#16
Zoro # G5995534
product price: $28.99
/eaKey Features
Size - Decimal
#16 - 0.1770
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433-#16
Zoro #
G5995534
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#16 - 0.1770
Flute Length
1 1/8 in
Overall Length
4 1/2 in
Shank Size
0.1770"
Dimension Type
Wire
Reamer Size
#16
Size
#16
Size- Decimal
#16 (0.1770)
Shank Dia.
11/64 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.