Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 17, 6 Flute, Cobalt

  • Mfr # 1435-#17

  • Zoro # G6042084


product price: $34.19
/ea

Key Features

Size - Decimal
#17 - 0.1730
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-#17
Zoro #
G6042084
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#17 - 0.1730
Flute Length
1 1/8 in
Size
#17
Overall Length
4 1/2 in
Shank Dia.
11/64 in
Reamer Size
#17
Shank Size
0.1730"
Size- Decimal
#17 (0.1730)
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Material
Cobalt
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Spiral Direction
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Decimal Equivalent
0.1730
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.