Chucking Reamer, No 17, 6 Flute, HSS
Mfr # 333-#17
Zoro # G5866524
product price: $20.29
/eaKey Features
Size - Decimal
#17 - 0.1730
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-#17
Zoro #
G5866524
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#17 - 0.1730
Flute Length
1 1/8 in
Size
#17
Shank Size
0.1730"
Reamer Size
#17
Dimension Type
Wire
Overall Length
3 3/8 in
Shank Dia.
11/64 in
Size- Decimal
#17 (0.1730)
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.