Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 18, 6 Flute, HSS

  • Mfr # 435-#18

  • Zoro # G5948546


product price: $25.59
/ea

Key Features

Size - Decimal
#18 - 0.1695
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-#18
Zoro #
G5948546
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#18 - 0.1695
Flute Length
1 1/8 in
Reamer Size
#18
Shank Size
0.1595"
Dimension Type
Wire
Shank Dia.
5/32 in
Size
#18
Overall Length
4 1/2 in
Size- Decimal
#18 (0.1695)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Straight
Coolant Through
No
Reamer Application
Through Hole
Number of Flutes
6
Primary Material Application
All Materials
Decimal Equivalent
0.1695
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.