Chucking Reamer, No 19, 6 Flute, HSS
Mfr # 333-#19
Zoro # G5924457
product price: $22.69
/eaKey Features
Size - Decimal
#19 - 0.1660
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-#19
Zoro #
G5924457
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#19 - 0.1660
Flute Length
1 1/8 in
Dimension Type
Wire
Reamer Size
#19
Shank Dia.
5/32 in
Shank Size
0.1660"
Overall Length
3 1/4 in
Size- Decimal
#19 (0.1660)
Size
#19
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.