Zoro Homepage

Chucking Reamer, No 2, 6 Flute, Cobalt

  • Mfr # 1435-#2

  • Zoro # G5922497


product price: $37.29
/ea

Key Features

Size - Decimal
#2 - 0.2010
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-#2
Zoro #
G5922497
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#2 - 0.2010
Flute Length
1 1/2 in
Overall Length
6 in
Shank Size
0.2210"
Size
#2
Shank Dia.
7/32 in
Reamer Size
#2
Size- Decimal
#2 (0.2210)
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
M, N, P3
Coolant Through
No
Number of Flutes
6
Shank Type
Straight
Reamer Application
Through Hole
Material
Cobalt
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Decimal Equivalent
0.2010
Material Applications
Alloy Steel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.