Zoro Homepage

Chucking Reamer, No 23, 4 Flute, HSS

  • Mfr # 335-#23

  • Zoro # G5939744


product price: $25.69
/ea

Key Features

Size - Decimal
#23 - 0.1540
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-#23
Zoro #
G5939744
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#23 - 0.1540
Flute Length
1 in
Shank Dia.
9/64 in
Shank Size
0.1540"
Size
#23
Overall Length
3 1/8 in
Dimension Type
Wire
Size- Decimal
#23 (0.1540)
Reamer Size
#23

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
4
Primary Material Application
All Materials
Reamer Application
Through Hole
Spiral Direction
Right Hand
Material
High Speed Steel
Coolant Through
No
Shank Type
Straight
Decimal Equivalent
0.1540
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.