Chucking Reamer, No 24, 4 Flute, HSS
Mfr # 435-#24
Zoro # G6020515
product price: $28.79
/eaKey Features
Size - Decimal
#24 - 0.1520
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-#24
Zoro #
G6020515
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#24 - 0.1520
Flute Length
1 in
Overall Length
4 in
Size- Decimal
#24 (0.1520)
Shank Dia.
9/64 in
Reamer Size
#24
Dimension Type
Wire
Size
#24
Shank Size
0.1460"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.