Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 25, 4 Flute, HSS

  • Mfr # 333-#25

  • Zoro # G6035285


product price: $19.79
/ea

Key Features

Size - Decimal
#25 - 0.1495
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-#25
Zoro #
G6035285
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#25 - 0.1495
Flute Length
1 in
Size- Decimal
#25 (0.1495)
Size
#25
Reamer Size
#25
Shank Size
0.1495"
Shank Dia.
9/64 in
Dimension Type
Wire
Overall Length
3 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1495
Shank Type
Straight
Cutting Direction
Right Hand
Material
High Speed Steel
Reamer Application
Through Hole
Spiral Direction
Neutral
Number of Flutes
4
Primary Material Application
All Materials
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.