Chucking Reamer, No 25, 4 Flute, HSS
Mfr # 435-#25
Zoro # G5879212
product price: $28.79
/eaKey Features
Size - Decimal
#25 - 0.1495
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-#25
Zoro #
G5879212
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#25 - 0.1495
Flute Length
1 in
Dimension Type
Wire
Size
#25
Overall Length
4 in
Size- Decimal
#25 (0.1495)
Shank Dia.
9/64 in
Shank Size
0.1430"
Reamer Size
#25
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.