Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 28, 4 Flute, Cobalt

  • Mfr # 1435-#28

  • Zoro # G5957953


product price: $30.49
/ea

Key Features

Size - Decimal
#28 - 0.1405
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-#28
Zoro #
G5957953
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#28 - 0.1405
Flute Length
1 in
Reamer Size
#28
Shank Dia.
1/8 in
Shank Size
0.1405"
Dimension Type
Wire
Size
#28
Overall Length
4 in
Size- Decimal
#28 (0.1405)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Decimal Equivalent
0.1405
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Number of Flutes
4
Spiral Direction
Right Hand
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
Cobalt
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.