Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 3, 6 Flute, Cobalt

  • Mfr # 1433-#3

  • Zoro # G5962162


product price: $34.79
/ea

Key Features

Size - Decimal
#3 - 0.2130
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-#3
Zoro #
G5962162
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#3 - 0.2130
Flute Length
1 1/4 in
Dimension Type
Wire
Overall Length
5 in
Size- Decimal
#3 (0.2130)
Size
#3
Shank Size
0.2130"
Reamer Size
#3
Shank Dia.
13/64 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Reamer Application
Through Hole
Material
Cobalt
Cutting Direction
Right Hand
Primary Material Application
All Materials
Decimal Equivalent
0.2130
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Number of Flutes
6
Spiral Direction
Neutral
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.