Chucking Reamer, No 3, 6 Flute, HSS
Mfr # 435-#3
Zoro # G5992813
product price: $33.89
/eaKey Features
Size - Decimal
#3 - 0.2130
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-#3
Zoro #
G5992813
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#3 - 0.2130
Flute Length
1 1/4 in
Size- Decimal
#3 (0.2130)
Dimension Type
Wire
Shank Size
0.2075"
Shank Dia.
13/64 in
Size
#3
Reamer Size
#3
Overall Length
5 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.