Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 31, 4 Flute, HSS

  • Mfr # 335-#31

  • Zoro # G9183045


product price: $16.79
/ea

Key Features

Size - Decimal
#31 - 0.1200
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-#31
Zoro #
G9183045
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#31 - 0.1200
Flute Length
7/8 in
Reamer Size
#31
Size
#31
Shank Dia.
7/64 in
Overall Length
2 3/4 in
Shank Size
0.1200"
Size- Decimal
#31 (0.1200)
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Shank Type
Straight
Primary Material Application
All Materials
Number of Flutes
4
Decimal Equivalent
0.1200
Spiral Direction
Right Hand
Coolant Through
No
Cutting Direction
Right Hand
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.