Chucking Reamer, No 32, 4 Flute, HSS
Mfr # 335-#32
Zoro # G9183027
product price: $19.49
/eaKey Features
Size - Decimal
#32 - 0.1160
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-#32
Zoro #
G9183027
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#32 - 0.1160
Flute Length
7/8 in
Shank Dia.
7/64 in
Reamer Size
#32
Shank Size
0.1160"
Overall Length
2 3/4 in
Size- Decimal
#32 (0.1160)
Dimension Type
Wire
Size
#32
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.