Chucking Reamer, No 33, 4 Flute, Cobalt
Mfr # 1433-#33
Zoro # G5946096
product price: $20.19
/eaKey Features
Size - Decimal
#33 - 0.1130
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433-#33
Zoro #
G5946096
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#33 - 0.1130
Flute Length
7/8 in
Shank Dia.
7/64 in
Shank Size
0.1130"
Size- Decimal
#33 (0.1130)
Reamer Size
#33
Size
#33
Dimension Type
Wire
Overall Length
3 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.