Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 35, 4 Flute, Cobalt

  • Mfr # 1433-#35

  • Zoro # G5982776


product price: $22.69
/ea

Key Features

Size - Decimal
#35 - 0.1100
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-#35
Zoro #
G5982776
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#35 - 0.1100
Flute Length
7/8 in
Shank Dia.
7/64 in
Dimension Type
Wire
Size- Decimal
#35 (0.1100)
Reamer Size
#35
Shank Size
0.1100"
Size
#35
Overall Length
3 1/2 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Primary Material Application
All Materials
Shank Type
Straight
Material
Cobalt
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Number of Flutes
4
Coolant Through
No
Reamer Application
Through Hole
Decimal Equivalent
0.1100
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.