Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 37, 4 Flute, Cobalt

  • Mfr # 1433-#37

  • Zoro # G6028863


product price: $20.99
/ea

Key Features

Size - Decimal
#37 - 0.1040
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-#37
Zoro #
G6028863
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#37 - 0.1040
Flute Length
7/8 in
Overall Length
3 1/2 in
Shank Size
0.1040"
Size- Decimal
#37 (0.1040)
Reamer Size
#37
Size
#37
Shank Dia.
3/32 in
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Shank Type
Straight
Material
Cobalt
Coolant Through
No
Spiral Direction
Neutral
Decimal Equivalent
0.1040
Number of Flutes
4
Primary Material Application
All Materials
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.