Chucking Reamer, No 39, 4 Flute, HSS
Mfr # 335-#39
Zoro # G9182941
product price: $19.49
/eaKey Features
Size - Decimal
#39 - 0.0995
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-#39
Zoro #
G9182941
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#39 - 0.0995
Flute Length
7/8 in
Shank Size
0.0995"
Overall Length
2 3/8 in
Shank Dia.
3/32 in
Dimension Type
Wire
Size- Decimal
#39 (0.0995)
Reamer Size
#39
Size
#39
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.