Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 42, 4 Flute, Cobalt

  • Mfr # 1435-#42

  • Zoro # G6041865


product price: $25.69
/ea

Key Features

Size - Decimal
#42 - 0.0935
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-#42
Zoro #
G6041865
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#42 - 0.0935
Flute Length
3/4 in
Reamer Size
#42
Size- Decimal
#42 (0.0935)
Size
#42
Shank Size
0.0935"
Shank Dia.
5/64 in
Dimension Type
Wire
Overall Length
3 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.0935
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Number of Flutes
4
Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.