Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 46, 4 Flute, HSS

  • Mfr # 333-#46

  • Zoro # G9723436


product price: $17.99
/ea

Key Features

Size - Decimal
#46 - 0.0810
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-#46
Zoro #
G9723436
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#46 - 0.0810
Flute Length
3/4 in
Shank Dia.
5/64 in
Overall Length
2 1/8 in
Dimension Type
Wire
Shank Size
0.0810"
Size- Decimal
#46 (0.0810)
Reamer Size
#46
Size
#46

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Shank Type
Straight
Reamer Application
Through Hole
Spiral Direction
Neutral
Number of Flutes
4
Decimal Equivalent
0.0810
Material
High Speed Steel
Cutting Direction
Right Hand
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.