Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 49, 4 Flute, HSS

  • Mfr # 435-#49

  • Zoro # G5906126


product price: $23.29
/ea

Key Features

Size - Decimal
#49 - 0.0730
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-#49
Zoro #
G5906126
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#49 - 0.0730
Flute Length
3/4 in
Overall Length
3 in
Shank Dia.
1/16 in
Size- Decimal
#49 (0.0730)
Reamer Size
#49
Shank Size
0.0660"
Size
#49
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Decimal Equivalent
0.0730
Coolant Through
No
Number of Flutes
4
Reamer Application
Through Hole
Material
High Speed Steel
Shank Type
Straight
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.