Chucking Reamer, No 50, 4 Flute, HSS
Mfr # 333-#50
Zoro # G9723497
product price: $15.19
/eaKey Features
Size - Decimal
#50 - 0.0700
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-#50
Zoro #
G9723497
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#50 - 0.0700
Flute Length
3/4 in
Size
#50
Shank Dia.
1/16 in
Shank Size
0.0700"
Size- Decimal
#50 (0.0700)
Reamer Size
#50
Dimension Type
Wire
Overall Length
2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.