Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 52, 4 Flute, HSS

  • Mfr # 435-#52

  • Zoro # G5998081


product price: $28.79
/ea

Key Features

Size - Decimal
#52 - 0.0635
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-#52
Zoro #
G5998081
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#52 - 0.0635
Flute Length
1/2 in
Reamer Size
#52
Shank Size
0.0585"
Size
#52
Size- Decimal
#52 (0.0635)
Overall Length
2 1/2 in
Shank Dia.
3/64 in
Dimension Type
Wire

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Reamer Application
Through Hole
Spiral Direction
Right Hand
Decimal Equivalent
0.0635
Coolant Through
No
Primary Material Application
All Materials
Material
High Speed Steel
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.