Zoro Homepage

Chucking Reamer, No 55, 4 Flute, HSS

  • Mfr # 435-#55

  • Zoro # G6011275


product price: $28.79
/ea

Key Features

Size - Decimal
#55 - 0.0520
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-#55
Zoro #
G6011275
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#55 - 0.0520
Flute Length
1/2 in
Shank Size
0.0510"
Reamer Size
#55
Dimension Type
Wire
Size
#55
Overall Length
2 1/2 in
Size- Decimal
#55 (0.0520)
Shank Dia.
3/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.0520
Number of Flutes
4
Shank Type
Straight
Spiral Direction
Right Hand
Reamer Application
Through Hole
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.