Chucking Reamer, No 69, 3 Flute, HSS
Mfr # 433-#69
Zoro # G5918884
product price: $27.19
/eaKey Features
Size - Decimal
#69 - 0.0292
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433-#69
Zoro #
G5918884
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#69 - 0.0292
Flute Length
1/2 in
Shank Dia.
15/64 in
Dimension Type
Wire
Shank Size
0.2380"
Size
#69
Size- Decimal
#69 (0.0292)
Reamer Size
#69
Overall Length
1 3/8 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.