Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 72, 3 Flute, Cobalt

  • Mfr # 1433-#72

  • Zoro # G5875913


product price: $33.69
/ea

Key Features

Size - Decimal
#72 - 0.0250
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-#72
Zoro #
G5875913
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#72 - 0.0250
Flute Length
1/2 in
Size- Decimal
#72 (0.0250)
Shank Size
0.0250"
Reamer Size
#72
Dimension Type
Wire
Shank Dia.
1/64 in
Size
#72
Overall Length
1 1/8 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.0250
Number of Flutes
3
Primary Material Application ISO Code
K, M, N, S1
Spiral Direction
Neutral
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
Cobalt
Coolant Through
No
Shank Type
Straight
Reamer Application
Through Hole
Primary Material Application
All Materials
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Chamfer Angle
45 Degrees

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.