Chucking Reamer, No 79, 2 Flute, Cobalt
Mfr # 1433-#79
Zoro # G5888032
product price: $31.79
/eaKey Features
Size - Decimal
#79 - 0.0145
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433-#79
Zoro #
G5888032
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#79 - 0.0145
Flute Length
3/8 in
Overall Length
3/4 in
Shank Size
0.0145"
Dimension Type
Wire
Shank Dia.
1/64 in
Size
#79
Size- Decimal
#79 (0.0145)
Reamer Size
#79
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.