Chucking Reamer, No 8, 6 Flute, Cobalt
Mfr # 1435-#8
Zoro # G6002753
product price: $33.39
/eaKey Features
Size - Decimal
#8 - 0.1990
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435-#8
Zoro #
G6002753
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#8 - 0.1990
Flute Length
1 1/4 in
Dimension Type
Wire
Reamer Size
#8
Size
#8
Overall Length
5 in
Size- Decimal
#8 (0.1990)
Shank Dia.
3/16 in
Shank Size
0.1990"
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.