Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, No 9, 6 Flute, Cobalt

  • Mfr # 1433-#9

  • Zoro # G6027777


product price: $33.29
/ea

Key Features

Size - Decimal
#9 - 0.1960
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-#9
Zoro #
G6027777
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#9 - 0.1960
Flute Length
1 1/4 in
Overall Length
5 in
Dimension Type
Wire
Size
#9
Reamer Size
#9
Shank Dia.
3/16 in
Size- Decimal
#9 (0.1960)
Shank Size
0.1960"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Shank Type
Straight
Material
Cobalt
Number of Flutes
6
Primary Material Application ISO Code
K, M, N, S1
Cutting Direction
Right Hand
Decimal Equivalent
0.1960
Spiral Direction
Neutral
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application
All Materials
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.