Chucking Reamer, O, 6 Flute, HSS
Mfr # 335-O
Zoro # G5983381
product price: $35.39
/eaKey Features
Size - Decimal
O - 0.3160
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-O
Zoro #
G5983381
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
O - 0.3160
Flute Length
1 1/2 in
Dimension Type
Letter
Size
O
Size- Decimal
O (0.3160)
Shank Size
0.3160"
Overall Length
4 1/2 in
Shank Dia.
5/16 in
Reamer Size
O
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.