Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, O, 6 Flute, HSS

  • Mfr # 435L-O

  • Zoro # G5991632


product price: $40.19
/ea

Key Features

Size - Decimal
O - 0.3160
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-O
Zoro #
G5991632
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
O - 0.3160
Flute Length
1 1/2 in
Reamer Size
O
Size
O
Dimension Type
Letter
Size- Decimal
O (0.3160)
Shank Dia.
17/64 in
Shank Size
0.2792"
Overall Length
6 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Coolant Through
No
Cutting Direction
Left Hand
Reamer Application
Through Hole
Decimal Equivalent
0.3160
Number of Flutes
6
Shank Type
Straight
Spiral Direction
Left Hand
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.