Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, P, 6 Flute, Cobalt

  • Mfr # 1433-P

  • Zoro # G5913424


product price: $46.19
/ea

Key Features

Size - Decimal
P - 0.3230
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-P
Zoro #
G5913424
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
P - 0.3230
Flute Length
1 1/2 in
Shank Size
0.3230"
Dimension Type
Letter
Overall Length
6 in
Shank Dia.
5/16 in
Size
P
Reamer Size
P
Size- Decimal
P (0.3230)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Reamer Application
Through Hole
Cutting Direction
Right Hand
Decimal Equivalent
0.3230
Primary Material Application
All Materials
Number of Flutes
6
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Material
Cobalt
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.