Chucking Reamer, S, 6 Flute, HSS
Mfr # 335-S
Zoro # G5990957
product price: $41.79
/eaKey Features
Size - Decimal
S - 0.3480
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-S
Zoro #
G5990957
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
S - 0.3480
Flute Length
1 3/4 in
Dimension Type
Letter
Reamer Size
S
Size
S
Size- Decimal
S (0.3480)
Shank Size
0.3480"
Shank Dia.
11/32 in
Overall Length
4 7/8 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.