Shop YANKEE
See all product information
Create Account
Chucking Reamer, Spiral, 6 in, 0.2344 in
- Mfr # 1435-15/64
- Zoro # G5883884
product price:Â
$
37.29
/ea
Key Features
Size - Decimal
15/64 in - 0.2344
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-15/64
- Zoro #
- G5883884
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Coolant Through
- No
- Cutting Direction
- Right Hand
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- Decimal Equivalent
- 0.2344
- Spiral Direction
- Right Hand
- Number of Flutes
- 6
- Material
- Cobalt
- Reamer Application
- Through Hole
- Primary Material Application
- All Materials
- Coolant Fed
- Non-Coolant Through
- List Number
- 1435
Dimensions
- Size - Decimal
- 15/64 in - 0.2344
- Flute Length
- 1 1/2 in
- Reamer Size
- 15/64 in
- Overall Length
- 6 in
- Shank Dia.
- 15/64 in
- Size- Decimal
- 15/64" (0.2344)
- Size
- 15/64"
- Shank Size
- 0.2344"
- Dimension Type
- Fractional Inch
- Shank Diameter
- 0.23 in
- Wire Rope Length
- 6 in
- Reamer Size - Decimal Equivalent
- 0.2344 in
- Length
- 6 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 15/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.