Shop YANKEE

Chucking Reamer, Spiral, 6 in, 0.2495 in

  • Mfr # 475-0.2495
  • Zoro # G6007032

product price: 
$
32.19
/ea

Key Features

Size - Decimal
0.2495 in - 0.2495
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
475-0.2495
Zoro #
G6007032
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2495 in - 0.2495
Flute Length
1 1/2 in
Shank Size
0.2405"
Dimension Type
Dowel Pin
Shank Dia.
15/64 in
Overall Length
6 in
Size- Decimal
0.2495" (0.2495)
Reamer Size
15/64 in
Size
0.2495"
Shank Diameter
0.24 in
Wire Rope Length
6 in
Reamer Size - Decimal Equivalent
0.2495 in
Length
6 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Reamer Application
Through Hole
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application
All Materials
Number of Flutes
6
Decimal Equivalent
0.2495
Shank Type
Straight
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
List Number
475

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 15/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.