Chucking Reamer, Spiral, 6 in, 0.2495 in
- Mfr # 475L-0.2495
- Zoro # G5899275
product price:Â
$
33.69
/ea
Key Features
Size - Decimal
0.2495 in - 0.2495
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475L-0.2495
- Zoro #
- G5899275
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Spiral
- Cutting Direction - Machining
- Left Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.2495
- Spiral Direction
- Left Hand
- Shank Type
- Straight
- Reamer Application
- Through Hole
- Coolant Through
- No
- Material
- High Speed Steel
- Primary Material Application
- All Materials
- Number of Flutes
- 6
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 475L
Dimensions
- Size - Decimal
- 0.2495 in - 0.2495
- Flute Length
- 1 1/2 in
- Dimension Type
- Dowel Pin
- Size
- 0.2495"
- Size- Decimal
- 0.2495" (0.2495)
- Reamer Size
- 15/64 in
- Shank Size
- 0.2405"
- Shank Dia.
- 15/64 in
- Overall Length
- 6 in
- Reamer Size - Decimal Equivalent
- 0.2495 in
- Shank Diameter
- 0.24 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 15/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.