Chucking Reamer, Spiral, 7 in, 0.3745 in
- Mfr # 475L-0.3745
- Zoro # G6015947
product price:Â
$
44.19
/ea
Key Features
Size - Decimal
0.3745 in - 0.3745
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475L-0.3745
- Zoro #
- G6015947
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Spiral
- Cutting Direction - Machining
- Left Hand
- Finish - Machining
- Bright (Uncoated)
- Coolant Through
- No
- Spiral Direction
- Left Hand
- Reamer Application
- Through Hole
- Number of Flutes
- 6
- Primary Material Application
- All Materials
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.3745
- Shank Type
- Straight
- Material
- High Speed Steel
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 475L
Dimensions
- Size - Decimal
- 0.3745 in - 0.3745
- Flute Length
- 1 3/4 in
- Shank Dia.
- 19/64 in
- Size- Decimal
- 0.3745" (0.3745)
- Reamer Size
- 23/64 in
- Overall Length
- 7 in
- Shank Size
- 0.3105"
- Size
- 0.3745"
- Dimension Type
- Dowel Pin
- Reamer Size - Decimal Equivalent
- 0.3745 in
- Shank Diameter
- 0.31 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.