Chucking Reamer, Spiral, 7 in, 0.3906 in
- Mfr # 1435-25/64
- Zoro # G5945317
product price:Â
$
63.39
/ea
Key Features
Size - Decimal
25/64 in - 0.3906
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-25/64
- Zoro #
- G5945317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Fractional Inch
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 6
- Decimal Equivalent
- 0.3906
- Coolant Through
- No
- Shank Type
- Straight
- Spiral Direction
- Right Hand
- Primary Material Application
- All Materials
- Cutting Direction
- Right Hand
- Material
- Cobalt
- Reamer Application
- Through Hole
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- Coolant Fed
- Non-Coolant Through
- List Number
- 1435
Dimensions
- Size - Decimal
- 25/64 in - 0.3906
- Flute Length
- 1 3/4 in
- Reamer Size
- 25/64 in
- Size
- 25/64"
- Dimension Type
- Fractional Inch
- Size- Decimal
- 25/64" (0.3906)
- Shank Dia.
- 25/64 in
- Overall Length
- 7 in
- Shank Size
- 0.3906"
- Shank Diameter
- 0.31 in
- Reamer Size - Decimal Equivalent
- 0.3906 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 25/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.