Shop YANKEE

Chucking Reamer, Spiral, 7 in, 0.4219 in

  • Mfr # 1435-27/64
  • Zoro # G5884977

product price: 
$
63.39
/ea

Key Features

Size - Decimal
27/64 in - 0.4219
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1435-27/64
Zoro #
G5884977
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
27/64 in - 0.4219
Flute Length
1 3/4 in
Size- Decimal
27/64" (0.4219)
Dimension Type
Fractional Inch
Size
27/64"
Shank Dia.
27/64 in
Reamer Size
27/64 in
Overall Length
7 in
Shank Size
0.4219"
Reamer Size - Decimal Equivalent
0.4219 in
Wire Rope Length
7 in
Shank Diameter
0.37 in
Length
7 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Number of Flutes
6
Primary Material Application ISO Code
H, K, M, N, O, P, S
Decimal Equivalent
0.4219
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Primary Material Application
All Materials
Material
Cobalt
Coolant Through
No
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
List Number
1435

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 27/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.