Chucking Reamer, Spiral, 7 in, 0.4355 in
- Mfr # 475L-0.4355
- Zoro # G5937897
product price:Â
$
51.19
/ea
Key Features
Size - Decimal
0.4355 in - 0.4355
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475L-0.4355
- Zoro #
- G5937897
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Spiral
- Cutting Direction - Machining
- Left Hand
- Finish - Machining
- Bright (Uncoated)
- Material
- High Speed Steel
- Number of Flutes
- 6
- Shank Type
- Straight
- Coolant Through
- No
- Primary Material Application
- All Materials
- Spiral Direction
- Left Hand
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.4355
- Reamer Application
- Through Hole
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 475L
Dimensions
- Size - Decimal
- 0.4355 in - 0.4355
- Flute Length
- 1 3/4 in
- Reamer Size
- 27/64 in
- Size- Decimal
- 0.4355" (0.4355)
- Overall Length
- 7 in
- Dimension Type
- Dowel Pin
- Shank Size
- 0.3730"
- Shank Dia.
- 23/64 in
- Size
- 0.4355"
- Reamer Size - Decimal Equivalent
- 0.4355 in
- Shank Diameter
- 0.37 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 27/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.