Shop YANKEE

Chucking Reamer, Spiral, 8 in, 0.4844 in

  • Mfr # 1435-31/64
  • Zoro # G5998955

product price: 
$
72.59
/ea

Key Features

Size - Decimal
31/64 in - 0.4844
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1435-31/64
Zoro #
G5998955
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
31/64 in - 0.4844
Flute Length
2 in
Size
31/64"
Shank Size
0.4844"
Overall Length
8 in
Size- Decimal
31/64" (0.4844)
Shank Dia.
31/64 in
Reamer Size
31/64 in
Dimension Type
Fractional Inch
Reamer Size - Decimal Equivalent
0.4844 in
Wire Rope Length
8 in
Shank Diameter
0.44 in
Length
8 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4844
Primary Material Application
All Materials
Material
Cobalt
Primary Material Application ISO Code
H, K, M, N, O, P, S
Number of Flutes
6
Cutting Direction
Right Hand
Coolant Through
No
Spiral Direction
Right Hand
Shank Type
Straight
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
List Number
1435

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 31/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.