Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, T, 6 Flute, HSS

  • Mfr # 435-T

  • Zoro # G5890166


product price: $42.79
/ea

Key Features

Size - Decimal
T - 0.3580
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-T
Zoro #
G5890166
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
T - 0.3580
Flute Length
1 3/4 in
Overall Length
7 in
Size
T
Shank Size
0.3105"
Reamer Size
T
Dimension Type
Letter
Size- Decimal
T (0.3580)
Shank Dia.
19/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Spiral Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Cutting Direction
Right Hand
Primary Material Application
All Materials
Decimal Equivalent
0.3580
Material
High Speed Steel
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.