Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, U, 6 Flute, HSS

  • Mfr # 435L-U

  • Zoro # G5896396


product price: $33.69
/ea

Key Features

Size - Decimal
U - 0.3680
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435L-U
Zoro #
G5896396
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
U - 0.3680
Flute Length
1 3/4 in
Shank Dia.
19/64 in
Shank Size
0.3105"
Reamer Size
U
Size- Decimal
U (0.3680)
Size
U
Overall Length
7 in
Dimension Type
Letter

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Left Hand
Material
High Speed Steel
Decimal Equivalent
0.3680
Reamer Application
Through Hole
Coolant Through
No
Primary Material Application
All Materials
Spiral Direction
Left Hand
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.