Chucking Reamer, V, 6 Flute, HSS
Mfr # 335-V
Zoro # G5923382
product price: $37.19
/eaKey Features
Size - Decimal
V - 0.3770
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-V
Zoro #
G5923382
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
V - 0.3770
Flute Length
1 3/4 in
Size
V
Shank Size
0.3770"
Overall Length
5 in
Reamer Size
V
Size- Decimal
V (0.3770)
Dimension Type
Letter
Shank Dia.
3/8 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.