Chucking Reamer, Y, 6 Flute, Cobalt
Mfr # 1433-Y
Zoro # G5975365
product price: $53.89
/eaKey Features
Size - Decimal
Y - 0.4040
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433-Y
Zoro #
G5975365
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
Y - 0.4040
Flute Length
1 3/4 in
Shank Dia.
25/64 in
Reamer Size
Y
Dimension Type
Letter
Size
Y
Shank Size
0.4040"
Size- Decimal
Y (0.4040)
Overall Length
7 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.