Chucking Reamer, Z, 6 Flute, HSS
Mfr # 435-Z
Zoro # G5901427
product price: $48.29
/eaKey Features
Size - Decimal
Z - 0.4130
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-Z
Zoro #
G5901427
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
Z - 0.4130
Flute Length
1 3/4 in
Shank Size
0.3730"
Shank Dia.
23/64 in
Size- Decimal
Z (0.4130)
Reamer Size
Z
Overall Length
7 in
Size
Z
Dimension Type
Letter
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.