Shop YANKEE
See all product information
Create Account
ChuckingReamer, Spiral, 2-1/2in, 0.04in
- Mfr # 1435-#60
- Zoro # G6001152
product price:Â
$
31.79
/ea
Key Features
Size - Decimal
#60 - 0.0400
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1435-#60
- Zoro #
- G6001152
- UPC #
- -
- Country of Origin
- United States
- Item
- Chucking Reamer
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight
- Measurement System
- Wire
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Material Applications
- Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
- Number of Flutes
- 4
- Material
- Cobalt
- Primary Material Application ISO Code
- K, M, N, S
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Decimal Equivalent
- 0.0400
- Primary Material Application
- All Materials
- Reamer Application
- Through Hole
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- List Number
- 1435
Dimensions
- Size - Decimal
- #60 - 0.0400
- Flute Length
- 1/2 in
- Overall Length
- 2 1/2 in
- Size
- #60
- Shank Size
- 0.0400"
- Reamer Size
- #60
- Shank Dia.
- 1/32 in
- Dimension Type
- Wire
- Size- Decimal
- #60 (0.0400)
- Shank Diameter
- 0.04 in
- Reamer Size - Decimal Equivalent
- 0.04 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.