ChuckingReamer, Spiral, 3-1/2in, 0.1855in
- Mfr # 375-0.1855
- Zoro # G6029651
product price:Â
$
29.69
/ea
Key Features
Size - Decimal
0.1855 in - 0.1855
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Dowel Pin
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375-0.1855
- Zoro #
- G6029651
- UPC #
- -
- Country of Origin
- Canada
- Item
- Chucking Reamer
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Measurement System
- Dowel Pin
- Flute Type
- Spiral
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Decimal Equivalent
- 0.1855
- Coolant Through
- No
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Number of Flutes
- 6
- Reamer Application
- Through Hole
- Primary Material Application
- All Materials
- Shank Type
- Straight
- Material
- High Speed Steel
- Coolant Fed
- Non-Coolant Through
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- List Number
- 375
Dimensions
- Size - Decimal
- 0.1855 in - 0.1855
- Flute Length
- 1 1/8 in
- Shank Size
- 0.1855"
- Dimension Type
- Dowel Pin
- Shank Dia.
- 11/64 in
- Size- Decimal
- 0.1855" (0.1855)
- Overall Length
- 3 1/2 in
- Reamer Size
- 11/64 in
- Size
- 0.1855"
- Reamer Size - Decimal Equivalent
- 0.1855 in
- Shank Diameter
- 0.19 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.